Shop All Drill Bit Blanks
Vermont Gage
#49 Black/Gold Jobber Length Drill Bit
Mfr # 501307300
Zoro # G1804402
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #49
- Size - Decimal #49 - 0.0730
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501307300
- Zoro # G1804402
- UPC # 662631569747
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #49 |
Size - Decimal | #49 - 0.0730 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #49 |
Overall Length | 2 in |
Dimension Type | Wire |
Size- Decimal | #49 (0.0730) |
Overall Length Trade Name | Jobber Length |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0730 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Wire, High Speed Steel, #49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC 5/32 (C08685)
- KEYSCO TOOLS Hand Sanding Block, PSA (77552)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 3/8 (C18421)
- MILWAUKEE TOOL #6 Aluminum U Style Die (49-16-U006)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501106250)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW2)
- Vermont Gage Tool Blanks