Shop All Drill Bit Blanks
Vermont Gage
#42 Black/Gold Jobber Length Drill Bit
Mfr # 501309350
Zoro # G1843532
product price: $2.15
/ea
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #42
- Size - Decimal #42 - 0.0935
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501309350
- Zoro # G1843532
- UPC # 662631569884
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #42 |
Size - Decimal | #42 - 0.0935 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #42 |
Overall Length | 2 1/4 in |
Size- Decimal | #42 (0.0935) |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.0935 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Wire, High Speed Steel, #42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 5 Pieces, 6 Pts (381)
- M.K. MORSE MHSA52C 3-1/4 REAL MCCO HOLE SAW (116527)
- LYNDEX-NIKKEN Collet, R8, 8mm (820-008)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX44)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234410)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125020)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501137500)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187520)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511100100)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- STM 21 HSS Drill Blank (116541)
- Vermont Gage Drill Bit Blanks