Shop All Drill Bit Blanks
Vermont Gage
#41 Black/Gold Jobber Length Drill Bit
Mfr # 501309600
Zoro # G1804317
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #41
- Size - Decimal #41 - 0.0960
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont Gage
- MFR # 501309600
- Zoro # G1804317
- UPC # 662631569907
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #41 |
Size - Decimal | #41 - 0.0960 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #41 |
Overall Length | 2 3/8 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #41 (0.0960) |
Dimension Type | Wire |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Decimal Equivalent | 0.0960 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Primary Material Application ISO Code | K, M, N, S1 |
Primary Material Application | All Materials |
Description
Jobber Drill Blank, Wire, High Speed Steel, #41
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Precision Probe, Single Bend, 10mm (55-1781)
- STARRETT 4-1/8" Synthetic Diamond Grit Hole Saw (KD0418-N)
- DRILL AMERICA 11/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11/16)
- SUPER TOOL Chucking Reamer, 0.5915 In., 6 Fl, Carb Tip (56555915)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531106250)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501300790)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501420000)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531150000)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501131250)
- Vermont Gage Drill Bit Blanks