Shop All Drill Bit Blanks
Vermont Gage
#38 Black/Gold Jobber Length Drill Bit
Mfr # 501310150
Zoro # G1804393
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #38
- Size - Decimal #38 - 0.1015
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501310150
- Zoro # G1804393
- UPC # 662631569969
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #38 |
Size - Decimal | #38 - 0.1015 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #38 |
Overall Length | 2 1/2 in |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #38 (0.1015) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1015 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Wire, High Speed Steel, #38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/8-12 UNJ (MS33649-20S)
- BOSCH Spline Drive Hammer Steel, Scaling Chisel (HS1810)
- MILWAUKEE TOOL 17mm Metric Flex Head Ratcheting Combination Wrench (45-96-9617)
- IRWIN Locking Pliers Set, Canvas Tote Bag, 5pcs. (2077704)
- VERMONT GAGE Long Drill Blank, 3/32" Size, HSS (521093710)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531137500)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531106250)
- VERMONT GAGE Long Drill Blank, 5/64" Size, HSS (521078110)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501131250)
- VERMONT GAGE Cobalt Black/Gold Jobber Length Drill Bit (531125000)
- MICHIGAN DRILL 49/64 HIGH SPEED STEEL DRILL BLANK (950D 49/64)
- Vermont Gage Tool Blanks