Shop All Drill Bit Blanks
Vermont Gage
#31 Black/Gold Jobber Length Drill Bit
Mfr # 501312000
Zoro # G1804253
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #31
- Size - Decimal #31 - 0.1200
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501312000
- Zoro # G1804253
- UPC # 662631570101
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #31 |
Size - Decimal | #31 - 0.1200 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #31 |
Overall Length | 2 3/4 in |
Overall Length Trade Name | Jobber Length |
Dimension Type | Wire |
Size- Decimal | #31 (0.1200) |
Details
Item | Jobber Drill Blank |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Decimal Equivalent | 0.1200 |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Wire, High Speed Steel, #31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, Metric 14mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4914MCF)
- DRILL AMERICA 1-1/8"-7 Carbon Steel Hex Rethreading Die (DWTHX1187)
- MILWAUKEE TOOL 3/4" HEX Demo Tamper Plate 5" x 5" (48-62-3060)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 10938 (10938)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501131250)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511300200)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- STM 964 HSS Drill Blank (116413)
- Vermont Gage Drill Bit Blanks