Shop All Drill Bit Blanks
Vermont Gage
#3 Black/Gold Jobber Length Drill Bit
Mfr # 501321300
Zoro # G1801410
product price: $3.39
/ea
Sold in multiples of 6 for $20.34
$20.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #3
- Size - Decimal #3 - 0.2130
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501321300
- Zoro # G1801410
- UPC # 662631570668
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #3 |
Size - Decimal | #3 - 0.2130 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #3 |
Overall Length | 3 3/4 in |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #3 (0.2130) |
Dimension Type | Wire |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.2130 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Wire, High Speed Steel, #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER Hole Saw, Tungsten Carbide Tipped, 3-1/4In (600036CF)
- DRILL AMERICA 7/8"-14 Carbon Steel Bottoming Hand Tap (DWTB7/8-14)
- UNIBOR 1in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25132)
- KRAFT TOOL Resin Bull Float, Laminated Canvas, 48x7" (CC785-01)
- VERMONT GAGE Long Drill Blank, 5/16" Size, HSS (521312510)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401150)
- VERMONT GAGE Long Drill Blank, 15/64" Size, HSS (521234420)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501162500)
- VERMONT GAGE Long Drill Blank, 1/8" Size, HSS (521125010)
- VERMONT GAGE Long Drill Blank, 7/32" Size, HSS (521218710)
- VERMONT GAGE #41 Black/Gold Jobber Length Drill Bit (501309600)
- Vermont Gage Tool Blanks