Shop All Drill Bit Blanks
Vermont Gage
#17 Black/Gold Jobber Length Drill Bit
Mfr # 501317300
Zoro # G1801261
product price: $2.75
/ea
Sold in multiples of 6 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Wire
- Size-Diameter #17
- Size - Decimal #17 - 0.1730
- Diameter Tolerance +0.0000/-0.0002 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont Gage
- MFR # 501317300
- Zoro # G1801261
- UPC # 662631570385
- Country of Origin United States
- Category Drill Bit Blanks
Dimensions
Size-Diameter | #17 |
Size - Decimal | #17 - 0.1730 |
Diameter Tolerance | +0.0000/-0.0002 in |
Size | #17 |
Overall Length | 3 3/8 in |
Dimension Type | Wire |
Overall Length Trade Name | Jobber Length |
Size- Decimal | #17 (0.1730) |
Details
Material - Machining | High Speed Steel |
Item | Jobber Drill Blank |
Measurement System | Wire |
Finish - Machining | Bright (Uncoated) |
Decimal Equivalent | 0.1730 |
Material | High Speed Steel |
Finish | Black and Gold Oxide |
Description
Jobber Drill Blank, Wire, High Speed Steel, #17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Metric Socket Tray for 3/8" Drive Sockets, Orange (3806)
- DEWALT 18 Gauge 2 in. Brad Nailer Kit (DWFP12231)
- KEO Countersink Set, 5 PC, 1 FL, 82 Deg, TiAlN (55719-TiALN)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-100)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- VERMONT GAGE Long Drill Blank, 3/16" Size, HSS (521187510)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501401900)
- VERMONT GAGE Long Drill Blank, 3/8" Size, HSS (521375010)
- VERMONT GAGE Black/Gold Jobber Length Drill Bit (501150000)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU8)
- Vermont Gage Drill Bit Blanks