Shop All Screwdriver Bits
Vermont American
Vermont American 23158 0.72 in. Convex Edge Bit
Mfr # 796225
Zoro # G304000345
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # 796225
- Zoro # G304000345
- Country of Origin China
- Category Screwdriver Bits
Description
Features
- Type - Convex edge bit
- Double flute
- 1/4 in. Shank
- Carbide tip router bit
- Overall length - 2.5 in.
- Outer diameter - 13/16 in.
- Cutting length - 1.25 in.
- Radius - 23/32 in.
- Dimension - 1.25 x 1.5 x 3.81 in.
- Item weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Brush (690741)
- MORSE 3-1/8" Carbide Grit Hole Saw (MHSG50)
- BIG HORN Push Stick - Carded (10221B)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4-636)
- VERMONT AMERICAN Phillips Power Bit No.2 (15052)
- IRWIN Power Bit, SAE, 3-1/2" Bit L (IWAF23PH2)
- VEGA INDUSTRIES Screwdriver Bit Set, 25Pc Driver Bit Set (VT-25A)
- BOSCH 5PK 1 3 Phil Ins Bit (ITPH3105)
- BONDHUS 9mm ProHold Hex Bit, 2" Length (33274)
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x3)
- IRWIN BIT EXPANSIVE 7/8-3"" (45002)
- Vermont American Screwdrivers and Nutdrivers