Shop All Tap Sets
This Product is Discontinued
Vermont American
Tap and Die Set, 75 pc, Carbon Steel (Discontinued)
Mfr # 21741
Zoro # G1801755
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tap Chamfer Plug
- Number of Pieces 75
- Includes Straight Handle Tap Wrench, 2 T-Handle Tap Wrenches, Die Stock, Standard and Metric Thread Gauges, Screwdriver, Plastic Case
- Die Type 1 in Hex
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # 21741
- Zoro # G1801755
- UPC # 045325217412
- Country of Origin Germany
- Category Tap Sets
Dimensions
Size/Range | 5/16 to 1/2", M3 to M9 |
Sizes Included | 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, M3x0.5, M3x0.6, M4x0.7, M4x0.75, M5x0.8, M5x0.9, M6x1, M7x1, M8x1.25, M9x1, M9x1.25, M10x1.25, M10x1.5, M11x1.5, M12x1.50, M12x1.75, 1/8-27 NPT, 1/8-28 BSP |
Max. Die Thread Size | #4-40 |
Min. Tap Thread Size | #4-40 |
Max. Tap Thread Size | 1/2"-20 |
Details
Item | Tap and Die Set |
Tap Chamfer | Plug |
Number of Pieces | 75 |
Includes | Straight Handle Tap Wrench, 2 T-Handle Tap Wrenches, Die Stock, Standard and Metric Thread Gauges, Screwdriver, Plastic Case |
Die Type | 1 in Hex |
SAE or Metric | SAE, Metric |
Left/Right Hand | Right Hand |
Thread Type | BSP, Metric, NPT, UNC, UNF |
Finish | Plain |
Material | Carbon Steel |
Thread Direction | Right Hand |
Die Shape | Hex |
Tap Type | Plug |
Thread Standard | BSP, Metric, NPT, UNC, UNF |
Description
Tap and Die Set, Number of Pieces 75, Die Shape Hex, Tap Type Plug, Thread Standard BSP, Metric, NPT, UNC, UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.