Shop All Straight Flute 4-Flute Taps
Vermont American
Straight Flute Hand Tap Plug, 4 Flutes
Mfr # BPT716F20
Zoro # G3014392
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tap Thread Size 7/16"-20
- Shank Dia. 0.318/0.321"
- Tap Material High Speed Steel
- Tap Chamfer Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # BPT716F20
- Zoro # G3014392
- UPC # 045325200759
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.318/0.321" |
Tap Size | 7/16" |
Tap Dimension Type | Inch |
Overall Length | 3-5/32" |
Pitch Diameter Limit | H4 |
Thread Length | 1-7/16" |
Size | 7/16 |
Thread Size | 7/16"-20 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Plug |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Number of Pieces | 1 |
Tap Grouping | Tap |
Cutting Direction - Machining | Right Hand |
Thread Standard | UNF |
Measurement System | Fractional Inch |
Description
Tap, Thread Size 7/16 In.-20, UNF, Plug, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Plate Cover, Black Vinyl, 18x24 In (83023)
- INGERSOLL-RAND Balancer, BHD-35 (BHD-35)
- GENERAL TOOLS General Tools 505 Battery-Powered Precision Engraver (505)
- DEWALT Saw Blades (DW8530)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT12F13)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT916F12)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 Flutes (BPT58F11)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT5M90)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT716F14)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT14F20)
- CLE-LINE Straight Flute Hand Tap Taper, 4 Flutes (C00728)
- Vermont American Taps