Shop All Straight Flute 4-Flute Taps
Vermont American
Straight Flute Hand Tap, Plug, 4 Flutes
Mfr # BPT58F11
Zoro # G2673797
original price:
$10.85
9% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.474/0.477"
- Tap Thread Size 5/8"-11
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # BPT58F11
- Zoro # G2673797
- UPC # 045325200803
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.474/0.477" |
Tap Thread Size | 5/8"-11 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Pitch Diameter Limit | H4 |
Thread Length | 1-13/16" |
Size | 5/8 |
Thread Size | 5/8"-11 |
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Grouping | Tap |
Number of Pieces | 1 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Thread Standard | UNC |
Measurement System | Fractional Inch |
Description
Tap, Thread Size 5/8 In.-11, UNC, Plug, Overall Length 3 13/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Annular Cutter, 5/8" x 1" (108603)
- KLEIN TOOLS 16" (406 mm) Pump Pliers (D502-16)
- URREA Mega duty electrician High leverage side cut plier 8" (208GM)
- BOJO TOOLS Wide Pry Bar Tool (ATH-19-UNGL)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT516F18)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT5M90)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT12F20)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT34F10)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT916F18)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1032)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- Vermont American Taps