Shop All Straight Flute 4-Flute Taps
Vermont American
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # BPT4M75
Zoro # G3143104
product price: $4.19
/ea
Not eligible for select promotions
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.75
- Shank Dia. 4.27mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # BPT4M75
- Zoro # G3143104
- UPC # 045325211182
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M4-0.75 |
Shank Dia. | 4.27mm |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 53.97mm |
Pitch Diameter Limit | D6 |
Thread Length | 19.05mm |
Size | M4 |
Thread Size | M4x0.75 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Grouping | Tap |
Number of Pieces | 1 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Thread Standard | Metric Coarse |
Measurement System | Metric |
Description
Tap, Thread Size M4x0.75, Metric Coarse, Plug, Overall Length 53.97 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Brace Set/Hardware for 36"/42" Rake (GG626-02)
- WESTWARD Linoleum Roller, 100 lbs, Steel (13P506)
- INNOVATIVE COMPONENTS Four Prong Knob, 3/8-16 Thread Size, 1.125"L, Blind Tap, Steel (GN6C----4P7B-21)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 5/16 (11131250C)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT916F12)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT7M100)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT12M175)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT34F10)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1224)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT716F14)
- OSG Straight Flute Hand Tap , M6-1.00 , Bottoming , 4 Flutes, (1971100)
- Vermont American Taps