Shop All Straight Flute 4-Flute Taps
Vermont American
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # BPT38F16
Zoro # G2673106
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Shank Dia. 0.376/0.381"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # BPT38F16
- Zoro # G2673106
- UPC # 045325200728
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 0.376/0.381" |
Tap Size | 3/8" |
Tap Dimension Type | Inch |
Overall Length | 2-15/16" |
Thread Length | 1-1/4" |
Pitch Diameter Limit | H4 |
Size | 3/8 |
Thread Size | 3/8"-16 |
Details
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Tap Grouping | Tap |
Tap Finish | Uncoated |
Number of Pieces | 1 |
Cutting Direction - Machining | Right Hand |
Thread Standard | UNC |
Measurement System | Fractional Inch |
Description
Tap, Thread Size 3/8 In.-16, UNC, Plug, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Brush (445861-20)
- STARRETT Universal Indicator Attachment, 18 In (671)
- GENERAL WIRE Flexible Arrow Head (FAH)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21/32" 12 pt SAE Socket, 12 Points (40121)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1032)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT14F20)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT12F13)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT14F28)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT716F14)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT516F18)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14356)
- Vermont American Taps