Shop All Straight Flute 4-Flute Taps
Vermont American
Straight Flute Hand Tap, Plug, 4
Mfr # BPT9M100
Zoro # G3444962
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Dia. 6.86mm
- Tap Thread Size M9-1.00
- Tap Chamfer Plug
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # BPT9M100
- Zoro # G3444962
- UPC # 045325211380
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 6.86mm |
Tap Thread Size | M9-1.00 |
Tap Size | M9 |
Tap Dimension Type | Metric |
Overall Length | 73.00mm |
Pitch Diameter Limit | H4 |
Thread Length | 32.00mm |
Size | M9 |
Thread Size | M9x1 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Flute Hand Tap |
Tap Chamfer | Plug |
Tap Material | High Speed Steel |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Pieces | 1 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Grouping | Tap |
Cutting Direction - Machining | Right Hand |
Thread Standard | Metric Fine |
Measurement System | Metric |
Description
Tap, Thread Size M9x1, Metric Fine, Plug, Overall Length 73.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 32.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 25 mm Jumbo Combination Wrench (22125)
- RICHELIEU HARDWARE 3 1/8-inch (79 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (962611)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TN TiN 5/16"x3/8"x1-3/8"x3-1/8" (C39082)
- WESTWARD Box End Wrench Set, 5 Pieces, 12 Pts (54DG39)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT516F18)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 Flutes (BPT58F11)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT12M150)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT12F20)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT34F10)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT10M150)
- OSG Straight Flute Hand Tap, Taper, 4 (1014805)
- Vermont American Taps