Shop All Straight Flute 4-Flute Taps
Vermont American
Straight Flute Hand Tap, Plug, 4
Mfr # BPT916F12
Zoro # G3380815
original price:
$9.45
10% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-12
- Shank Dia. 0.424/0.427"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # BPT916F12
- Zoro # G3380815
- UPC # 045325200780
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Shank Dia. | 0.424/0.427" |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H4 |
Size | 9/16 |
Thread Size | 9/16"-12 |
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Pieces | 1 |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Grouping | Tap |
Cutting Direction - Machining | Right Hand |
Thread Standard | UNC |
Measurement System | Fractional Inch |
Description
Tap, Thread Size 9/16 In.-12, UNC, Plug, Overall Length 3 19/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 21/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GESIPA Cordless Blind Rivet Tool In Case With Battery And Charger, POWERBIRD (POWERBIRD)
- METABO Plunge Saw Blade Wood + Metal BiM 32 mm (626953000)
- EAZYPOWER Nutsetter, 1/4" Hex, 2-1/2" L, Steel, PK50 (00328)
- DIABLO UP SPIRAL RTR BIT 1/4""D (DR75102)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT14F28)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT7M100)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT1024)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT10M150)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 Flutes (BPT58F11)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT12M150)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (2494503)
- Vermont American Straight Flute 4-Flute Taps