Shop All Straight Flute 4-Flute Taps
Vermont American
Straight Flute Hand Tap, Plug, 4
Mfr # BPT11M150
Zoro # G2744506
product price: $5.49
/ea
Not eligible for select promotions
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M11-1.50
- Shank Dia. 8.12mm
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # BPT11M150
- Zoro # G2744506
- UPC # 045325211441
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M11-1.50 |
Shank Dia. | 8.12mm |
Tap Size | M11 |
Tap Dimension Type | Metric |
Overall Length | 80.17mm |
Pitch Diameter Limit | H4 |
Thread Length | 36.51mm |
Size | M11 |
Thread Size | M11x1.5 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Plug |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Grouping | Tap |
Tap Finish | Uncoated |
Number of Pieces | 1 |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric Coarse |
Description
Tap, Thread Size M11x1.5, Metric Coarse, Plug, Overall Length 80.17 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 36.51 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 3/4 in. X 3 in. 12,000-Series Annular Cutter (3-12224)
- QEP Ceramic Floor Tile Installation Kit, 6 pc (78220Q)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99041)
- BETA Lump Hammer, Wooden Shaft, 2000mm (013800220)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT716F14)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1032)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT14F20)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT58F18)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT1224)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT916F12)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (328661)
- Vermont American Straight Flute 4-Flute Taps