Shop All Straight Flute 4-Flute Taps
Vermont American
Straight Flute Hand Tap, Plug, 4
Mfr # BPT1024
Zoro # G1788516
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Shank Dia. 0.191"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # BPT1024
- Zoro # G1788516
- UPC # 045325200629
- Country of Origin China
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Shank Dia. | 0.191" |
Tap Size | #10 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H4 |
Thread Length | 7/8" |
Size | #10 |
Thread Size | #10-24 |
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Tap Finish | Uncoated |
Tap Grouping | Tap |
Number of Pieces | 1 |
Thread Direction | Right Hand |
Cutting Direction - Machining | Right Hand |
Thread Standard | UNC |
Measurement System | Pipe |
Description
Tap, Thread Size #10-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICS Air Filter (544064)
- HYDE SCRAPER 2-1/2""W DBL EDGE (10520)
- HUSQVARNA Handheld Coring Drill, 120VAC, 13.0A, 6" (DM220)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09107)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT38F16)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 Flutes (BPT58F11)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT516F18)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT14F20)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT716F14)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT34F10)
- CLE-LINE Straight Flute Hand Tap , M4-0.70 , Bottoming, Plug, Taper , 4 Flutes, (C63212)
- Vermont American Straight Flute 4-Flute Taps