Shop All Straight Flute 4-Flute Taps
Vermont American
Straight Flute Hand Tap , M4-0.70 , Plug , 4 Flutes, UNC
Mfr # 21117
Zoro # G3254921
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.27mm
- Tap Thread Size M4-0.70
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # 21117
- Zoro # G3254921
- UPC # 045325211175
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.27mm |
Tap Thread Size | M4-0.70 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 53.97mm |
Thread Length | 19.05mm |
Pitch Diameter Limit | D6 |
Size | M4 |
Thread Size | M4x0.7 |
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Plug |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Tap Grouping | Tap |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Number of Pieces | 1 |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric Coarse |
Description
Tap, Thread Size M4x0.7, Metric Coarse, Plug, Overall Length 53.97 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 7/64" Tip Size, 3 9/16 in Long, 45/64 in Short, 10 PK (18207)
- TITAN 3PC SOCKET ADAPTER SET (TIT12082)
- CHICAGO PNEUMATIC Air Flex 1/4 NPT 25 cfm Swivel (8940171569)
- ZORO SELECT SCRAPER STIRRING PADDLES HDPE (107165)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT7M100)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT10M150)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT58F18)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT516F18)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT14F20)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug, 4 (BPT12F13)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (19256)
- Vermont American Straight Flute 4-Flute Taps