Shop All Straight Flute 4-Flute Taps
This Product is Discontinued
Vermont American
Straight Flute Hand Tap , M10-1.25 , Plug , 4 Flutes, UNC (Discontinued)
Mfr # 21141
Zoro # G3200845
This Product is Discontinued
Key Features
- Shank Dia. 7.62mm
- Tap Thread Size M10-1.25
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Tap Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # 21141
- Zoro # G3200845
- UPC # 045325211410
- Country of Origin Germany
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 7.62mm |
Tap Thread Size | M10-1.25 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.61mm |
Thread Length | 32.00mm |
Pitch Diameter Limit | D10 |
Size | M10 |
Thread Size | M10x1.25 |
Details
Item | Straight Flute Hand Tap |
Tap Material | High Speed Steel |
Tap Chamfer | Plug |
Tap Thread Type | UNC |
Tap Style | Straight Flute (Hand) |
Number of Flutes | 4 |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Grouping | Tap |
Number of Pieces | 1 |
Cutting Direction - Machining | Right Hand |
Measurement System | Metric |
Thread Standard | Metric Fine |
Description
Tap, Thread Size M10x1.25, Metric Fine, Plug, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 32.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.