Shop All Thread Measuring Gauges
Vermont American
Screw Pitch Gauge, U.S. Thread Counts
Mfr # 95951
Zoro # G1957541
product price: $6.99
/ea
Not eligible for select promotions
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Leaves 14
- Leaves 10, 11, 12, 13, 14, 16, 18, 20, 24, 27, 28, 32, 36, 40
- Type U.S. Thread Counts
- Range of Pitches per Inch 10 to 40 TPI
- Minimum Thread Pitch - mm 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # 95951
- Zoro # G1957541
- UPC # 045325219393
- Country of Origin China
- Category Thread Measuring Gauges
Details
Promotion Restriction | Not eligible for promotion |
Number of Leaves | 14 |
Item | Thread Pitch Gauge Set |
Leaves | 10, 11, 12, 13, 14, 16, 18, 20, 24, 27, 28, 32, 36, 40 |
Type | U.S. Thread Counts |
Range of Pitches per Inch | 10 to 40 TPI |
Minimum Thread Pitch - mm | 10 |
Maximum Thread Pitch - mm | 40 |
Included Threads per Inch | 10 to 40 TPI |
Thread Type | SAE |
TPI Range | 10 to 40 TPI |
Description
Thread Pitch Gauge Set, Included Threads per Inch 10 to 40 TPI, Maximum Thread Pitch - mm 40, Minimum Thread Pitch - mm 10, Number of Leaves 14, Thread Type SAE
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 10-In-1 Everyday Carry Folding Magnetic Pocket Screwdriver (60713)
- OSG Spiral Point Tap, Plug 2 Flutes (1230000)
- RIDGID Bolt Cutters, Steel, 31 in (S30)
- KO-KEN Socket 8mm Nut Grip 18mm 1/4 Sq. Drive (2450MS-8)
- GOURMETGALLEY TH-COM-S-HC Mini Steel Combo Thread Gauge (GO157370)
- GEDORE Thread Gauge (706)
- IRWIN Thread Gauge Metric 16L (12016)
- THREAD DETECTIVE Thread Gauge Combo-Med (TH-COM-------HC)
- ZORO SELECT Thread Measuring Gauge (U00000.000.0002)
- ZORO SELECT Thread Identifier, 26" L, 4" W, 20" Wire L (TH-COM-L-------)
- IRWIN Thread Pitch Gauges-16-leaf Metric Thread Gauge-Carded (12016)
- Vermont American Precision Gauges & Accessories