Shop All Bolt & Screw Extractors
This Product is Discontinued
Vermont American
Screw Extractor, Spiral Flute, #4 (Discontinued)
Mfr # 21814
Zoro # G0805551
This Product is Discontinued
Key Features
- Type Spiral Flute
- For Removing Studs, Bolts, Screws 7/16 to 9/16
- For Removing Pipe 1/8
- Size #4
- Drill Size (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont American
- MFR # 21814
- Zoro # G0805551
- UPC # 045325218143
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #4 |
Drill Size (In.) | 1/4 |
Taper Length (In.) | 1 |
Small End Dia. (In.) | 3/16 |
Large End Dia. (In.) | 5/16 |
Overall Length (In.) | 3 |
Overall Length | 3 in |
Drill Size | 1/4 in |
Details
Item | Screw Extractor |
Type | Spiral Flute |
For Removing Studs, Bolts, Screws | 7/16 to 9/16 |
For Removing Pipe | 1/8 |
Application | Removing Broken Screws, Bolts and Other Threaded Parts |
Material | Carbon Steel |
Impact Rated | No |
Extractor Type | Spiral Flute Screw Extractor |
Material - Machining | Carbon Steel |
Description
Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 1/4 in, Material - Machining Carbon Steel, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.