Shop All Bolt & Screw Extractors
This Product is Discontinued
Vermont American
Screw Extractor, Spiral Flute, #3 (Discontinued)
Mfr # 21813
Zoro # G1633231
This Product is Discontinued
Key Features
- Type Spiral Flute
- For Removing Studs, Bolts, Screws 5/16 to 7/16
- Size #3
- Drill Size (In.) 5/32
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # 21813
- Zoro # G1633231
- UPC # 045325218136
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #3 |
Drill Size (In.) | 5/32 |
Overall Length (In.) | 2-3/4 |
Large End Dia. (In.) | 1/4 |
Small End Dia. (In.) | 1/8 |
Taper Length (In.) | 1 |
Overall Length | 2 3/4 in |
Drill Size | 5/32 in |
Details
Item | Screw Extractor |
Type | Spiral Flute |
For Removing Studs, Bolts, Screws | 5/16 to 7/16 |
Impact Rated | No |
Application | Removing Broken Screws, Bolts and Other Threaded Parts |
Material | Carbon Steel |
Material - Machining | Carbon Steel |
Extractor Type | Spiral Flute Screw Extractor |
Description
Screw Extractor, Spiral Flute, For Removing Studs, Bolts, Screws 5/16 to 7/16, For Removing Pipe -, Size #3, Drive Size (In.) -, Drill Size (In.) 5/32, Overall Length (In.) 2-3/4, Taper Length (In.) 1, Small End Dia. (In.) 1/8, Large End Dia. (In.) 1/4, Carbon Steel, -, Removing Broken Screws, Bolts and Other Threaded Parts, Meets/Exceeds -, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.