Shop All Bolt & Screw Extractors
This Product is Discontinued
Vermont American
Screw Extractor, Spiral Flute, #2 (Discontinued)
Mfr # 21812
Zoro # G2366192
This Product is Discontinued
Key Features
- Type Spiral Flute
- For Removing Studs, Bolts, Screws #12 to 5/16
- Size #2
- Drill Size (In.) 7/64
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # 21812
- Zoro # G2366192
- UPC # 045325218129
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #2 |
Drill Size (In.) | 7/64 |
Taper Length (In.) | 3/4 |
Overall Length (In.) | 2-3/8 |
Large End Dia. (In.) | 3/16 |
Small End Dia. (In.) | 1/12 |
Drill Size | 7/64 in |
Overall Length | 2 3/8 in |
Details
Item | Screw Extractor |
Type | Spiral Flute |
For Removing Studs, Bolts, Screws | #12 to 5/16 |
Impact Rated | No |
Material | Carbon Steel |
Application | Removing Broken Screws, Bolts and Other Threaded Parts |
Extractor Type | Spiral Flute Screw Extractor |
Material - Machining | Carbon Steel |
Description
Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 7/64 in, Material - Machining Carbon Steel, Overall Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.