Shop All Bolt & Screw Extractors
This Product is Discontinued
Vermont American
Screw Extractor, Spiral Flute, #1 (Discontinued)
Mfr # 21811
Zoro # G1836624
This Product is Discontinued
Key Features
- Type Spiral Flute
- For Removing Studs, Bolts, Screws #8 to 1/4
- Size #1
- Drill Size (In.) 5/64
- Small End Dia. (In.) 1/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # 21811
- Zoro # G1836624
- UPC # 045325218112
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #1 |
Drill Size (In.) | 5/64 |
Small End Dia. (In.) | 1/16 |
Large End Dia. (In.) | 5/32 |
Overall Length (In.) | 2 |
Taper Length (In.) | 3/4 |
Overall Length | 2 in |
Drill Size | 5/64 in |
Details
Item | Screw Extractor |
Type | Spiral Flute |
For Removing Studs, Bolts, Screws | #8 to 1/4 |
Material | Carbon Steel |
Impact Rated | No |
Application | Removing Broken Screws, Bolts and Other Threaded Parts |
Extractor Type | Spiral Flute Screw Extractor |
Material - Machining | Carbon Steel |
Description
Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 5/64 in, Material - Machining Carbon Steel, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.