Shop All Bolt & Screw Extractor Sets
This Product is Discontinued
Vermont American
Screw Extractor Set, Straight Flute, 5 Pcs (Discontinued)
Mfr # 21872
Zoro # G1979187
This Product is Discontinued
Key Features
- Type Straight Flute
- Number of Pieces 5
- Material High Carbon steel
- Impact Rated No
- Includes (5) Extractors: Sizes #1 to #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont American
- MFR # 21872
- Zoro # G1979187
- UPC # 045325218723
- Country of Origin China
- Category Bolt & Screw Extractor Sets
Dimensions
Drill Size | 1/8 in, 15/64 in, 3/16 in, 3/8 in, 5/16 in |
For Screw Head Size | 1/4 in to 5/8 in by 16ths |
For Bolt Size | 1/4 in to 5/8 in |
Details
Type | Straight Flute |
Number of Pieces | 5 |
Material | High Carbon steel |
Impact Rated | No |
Includes | (5) Extractors: Sizes #1 to #5 |
Item | Screw Extractor Set |
For Removing Studs, Bolts, Screws | 1/4 to 5/8" |
Material - Machining | Carbon Steel |
Extractor Type | Straight Flute Screw Extractor |
For Bolt Thread Direction | Right Hand |
Description
Screw Extractor Set, Extractor Type Straight Flute Screw Extractor, Number of Pieces 5, Drill Size 1/8 in, 15/64 in, 3/16 in, 3/8 in, 5/16 in, For Bolt Size 1/4 in to 5/8 in, Material - Machining Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.