Shop All Bolt & Screw Extractor Sets
This Product is Discontinued
Vermont American
Screw Extractor Set, Spiral Flute, 10 Pcs (Discontinued)
Mfr # 21829
Zoro # G0549114
This Product is Discontinued
Key Features
- Type Spiral Flute
- Number of Pieces 10
- Material High Carbon steel
- For Removing Studs, Bolts, Screws 3/32 to 5/8"
- Includes (5) Extractors: Sizes #1 to #5, (5) HSS Drill Bits, Plastic Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # 21829
- Zoro # G0549114
- UPC # 045325218297
- Country of Origin China
- Category Bolt & Screw Extractor Sets
Dimensions
For Bolt Size | 1/8 in and 1/4 in Pipe, 3/32 in to 5/8 in |
For Screw Head Size | 3/32 in to 5/8 in |
Drill Size | 1/4 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in |
Details
Type | Spiral Flute |
Number of Pieces | 10 |
Material | High Carbon steel |
For Removing Studs, Bolts, Screws | 3/32 to 5/8" |
Item | Screw Extractor Set |
Includes | (5) Extractors: Sizes #1 to #5, (5) HSS Drill Bits, Plastic Case |
Impact Rated | No |
For Removing Pipe | 1/8 and 1/4" |
Extractor Type | Spiral Flute Screw Extractor and Drill Bit |
Container Type | Plastic Case |
For Bolt Thread Direction | Right Hand |
Material - Machining | Carbon Steel |
Description
Screw Extractor Set, Extractor Type Spiral Flute Screw Extractor and Drill Bit, Number of Pieces 10, Drill Size 1/4 in, 17/64 in, 5/32 in, 5/64 in, 7/64 in, For Bolt Size 1/8 in and 1/4 in Pipe, 3/32 in to 5/8 in, Material - Machining Carbon Steel, Container Type Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.