Shop All Router Accessories
Vermont American
RTR BIT 1/4"" ROUNDOVER
Mfr # 23132
Zoro # G000488935
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1 in
- Length 2-3/16 in
- Shank Dia. (In.) 1/4 in
- Number of Flutes 2
- Flute Length (In.) 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # 23132
- Zoro # G000488935
- UPC # 45325738122
- Country of Origin China
- Category Router Accessories
Dimensions
Diameter | 1 in |
Length | 2-3/16 in |
Shank Dia. (In.) | 1/4 in |
Flute Length (In.) | 17 in |
Radius (In.) | 1/4 in |
Shank Length (In.) | 1.6563 in |
Cutting Dia. (In.) | 1 in |
Bearing Dia. (In.) | 1/2 in |
Cutting Edge Length | 17/32 in |
Details
Number of Flutes | 2 |
Includes | Bearing; Case |
Color | Gray |
Forming Router Bit Type | Roundover |
Bit Material | Carbide Tipped |
Description
High quality tungsten carbide tips provide superior wear resistance and sharp edges. Double flute allows for a better finish in harder materials while carbide tip incorporates the wear resistance of carbide and the toughness of a steel body. Heat treated shanks and bodies provide added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer Set, 6-12In, 0.0001In, 7Pc (103-909)
- HOUGEN 1-1/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18240)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 1-13/16 SGL HEAD OPEN END (MT11)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFW14 -11'6)
- BOSCH Fixed Router Base, Plastic, 4-13/32" W (PR101)
- BIG HORN Brass Router Template Guide I.D. 21/32 Inch O.D. 3/4 Inch Replaces Porter Cable 42024 (19660)
- SOSS Router Guide for 101 Hinge (101IT)
- SAWSTOP ICS 30 in. In-Line Router Table Assembly RT-F32, RT-PSW, RT-ST2, RT-C30 (RT-TGI)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y539)
- MAKITA Guide Holder (122700-3)
- RIDGID Edge Guide Assembly (204358001)
- Vermont American Routers & Accessories