Shop All Router Bits
Vermont American
Router Bit Trim Set 3Pc
Mfr # 23006
Zoro # G200489268
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Dia. 1/4 in
- Color Gray
- Number of Pieces 3
- Bit Type Laminate Trim; Bevel Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # 23006
- Zoro # G200489268
- UPC # 45325742327
- Country of Origin China
- Category Router Bits
Dimensions
Shank Dia. | 1/4 in |
Details
Material - Machining | Carbide Tipped |
Color | Gray |
Number of Pieces | 3 |
Bit Type | Laminate Trim; Bevel Trim |
Description
The 3-piece trimming set includes bits for flush and bevel laminate trimming. High quality tungsten carbide tips provide superior wear resistance and sharp edges. Heat treated shanks and bodies provide added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Bottoming Tap (T/A54892)
- MITUTOYO 500 to 600/0.01mm Outside Mike I/A (104-144A)
- DRILL AMERICA 1/8" Carbide Tipped Glass & Tile Drill Bit (DWDGD1/8)
- PELICAN Black Protective Case, 16.88"L x 13.23"W x 4.47"D (1470)
- VERMONT AMERICAN CT 45 Deg Chamfer 1/2BB 2F 1/4S (23155)
- VERMONT AMERICAN Router Bit 1/2R Cove (23141)
- VERMONT AMERICAN VA 12pc Carbide Router Bit Set (23002)
- VERMONT AMERICAN CT 3/8 Corebox 2F 1/4S (23122)
- VERMONT AMERICAN Router Bit 1 1/32 Ogee (23127)
- VERMONT AMERICAN Router Bit 1/4R Ogee (23150)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-154)
- Vermont American Routers & Accessories