Shop All Router Bits
Vermont American
Router Bit 9/16 Dovetail
Mfr # 23115
Zoro # G700488761
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Overall Length 2-5/8 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Flute Length (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont American
- MFR # 23115
- Zoro # G700488761
- UPC # 45325737958
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-5/8 in |
Shank Dia. | 1/4 in |
Flute Length (In.) | 1/2 in |
Shank Length (In.) | 2-3/8 in |
Overall Diameter | 9/16 in |
Cutting Edge Length | 1/2 in |
Details
Material - Machining | Carbide Tipped |
Number of Flutes | 2 |
Angle | 7.5 Degrees |
Color | Gray |
Bit Type | Dovetail |
Description
High quality tungsten carbide tips provide superior wear resistance and sharp edges. Double flute allows for a better finish in harder materials while carbide tip incorporates the wear resistance of carbide and the toughness of a steel body. Heat treated shanks and bodies provide added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 2-9/16" Bi-Metal Hole Saw, Boxed (373290BX)
- BONDHUS Ball End Socket Bits, Metric, 8 pcs (43887)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49399)
- GEARWRENCH 14 Drive Torx Bit Socket T30 (KDT80177D)
- VERMONT AMERICAN Router Bit 6Pc Set Va (23000)
- VERMONT AMERICAN Router Bit 3/8R Cove (23140)
- VERMONT AMERICAN Router Bit Bearing Set (23165)
- VERMONT AMERICAN CT 3/8 Keyhole 1F 1/4S (23116)
- VERMONT AMERICAN ROUTER BIT 1/4"" STRAIGHT (23103)
- VERMONT AMERICAN ROUTER BIT 5/8"" MORTISE (23111)
- VERMONT AMERICAN CT 1/8X5/16 Straight 1F 1/4S (23100)
- Vermont American Routers & Accessories