Shop All Router Bits
Vermont American
Router Bit 3/16R Ogee
Mfr # 23145
Zoro # G300489045
$16.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Overall Length 2-1/8 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Bearing Dia. (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont American
- MFR # 23145
- Zoro # G300489045
- UPC # 45325738252
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-1/8 in |
Shank Dia. | 1/4 in |
Bearing Dia. (In.) | 1/2 in |
Radius (In.) | 3/16 in |
Flute Length (In.) | 1/2 in |
Shank Length (In.) | 1-5/8 in |
Overall Diameter | 1-1/4 in |
Cutting Edge Length | 1/2 in |
Details
Material - Machining | Carbide Tipped |
Number of Flutes | 2 |
Color | Gray |
Includes | Bearing |
Bit Type | Ogee |
Description
High quality tungsten carbide tips provide superior wear resistance and sharp edges. Ogee bit creates attractive decorative edging that gives a unique finish to the work piece. Heat treated shanks and bodies provide added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Std Length, Hex Socket Set, 1/8" - 3/8' (D010014)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #9 (C97363)
- ZORO SELECT Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr (2NPH1)
- URREA 7.9 lb Magnetic Pick Up Tool (2376)
- VERMONT AMERICAN CT 45 Deg Chamfer 1/2BB 2F 1/4S (23155)
- VERMONT AMERICAN ROUTER BIT 1/4"" STRAIGHT (23103)
- VERMONT AMERICAN VA 12pc Carbide Router Bit Set (23002)
- VERMONT AMERICAN Router Bit 3/8R Cove (23140)
- VERMONT AMERICAN CT 1/8X5/16 Straight 1F 1/4S (23100)
- VERMONT AMERICAN Rtr Bit 3/16R Cove Bead (23152)
- BOSCH Straight Router Bit, 3/8 Cutting dia. (84601MC)
- Vermont American Routers & Accessories