Shop All Router Bits
Vermont American
Router Bit 3/16R Cove
Mfr # 23142
Zoro # G300489113
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Overall Length 2-1/8 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Flute Length (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # 23142
- Zoro # G300489113
- UPC # 45325738221
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-1/8 in |
Shank Dia. | 1/4 in |
Flute Length (In.) | 1/2 in |
Shank Length (In.) | 1-5/8 in |
Bearing Dia. (In.) | 1/2 in |
Radius (In.) | 3/16 in |
Cutting Edge Length | 1/2 in |
Overall Diameter | 1 in |
Details
Material - Machining | Carbide Tipped |
Number of Flutes | 2 |
Includes | Bearing |
Color | Gray |
Bit Type | Cove |
Description
High quality tungsten carbide tips provide superior wear resistance and sharp edges. Cove and fillet bit creates attractive decorative edging that gives a unique finish to the work piece. Heat treated shanks and bodies provide added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENRYU SILENCR SAWBLD 260MMX72T (SL-26072)
- MITUTOYO Borematic Series 568 Gauge (568-469)
- VEGA Torx 27 Socket Bit x 3/4" - 1/4 Sq Dr (120T27SB)
- RELTON Multiple Cutter Hammer Bit 3/4" X 60" Pyramid Point - Spline (P202-12-66)
- VERMONT AMERICAN CT 3/8 Corebox 2F 1/4S (23122)
- VERMONT AMERICAN Router Bit 1/2R Cove (23141)
- VERMONT AMERICAN ROUTER BIT 1/4"" STRAIGHT (23103)
- VERMONT AMERICAN CT 45 Deg Chamfer 1/2BB 2F 1/4S (23155)
- VERMONT AMERICAN Router Bit 6Pc Set Va (23000)
- VERMONT AMERICAN Rtr Bit 3/16R Cove Bead (23152)
- FREUD Double Flute Straight Bit (Eclipse Grind (12-162)
- Vermont American Routers & Accessories