Shop All Router Bits
Vermont American
Router Bit 3/16 Straight
Mfr # 23101
Zoro # G200488605
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Overall Length 2 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont American
- MFR # 23101
- Zoro # G200488605
- UPC # 45325737804
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2 in |
Shank Dia. | 1/4 in |
Shank Length (In.) | 1-1/2 in |
Flute Length (In.) | 1/2 in |
Cutting Edge Length | 1/2 in |
Overall Diameter | 3/16 in |
Details
Material - Machining | Carbide Tipped |
Number of Flutes | 1 |
Color | Gray |
Bit Type | Straight |
Description
High quality tungsten carbide tips provide superior wear resistance and sharp edges. Single flute allows for faster feed rates in softer materials while carbide tip incorporates the wear resistance of carbide and the toughness of a steel body. Heat treated shanks and bodies provide added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1IN (55464)
- PALADIN TOOLS Crimper Insulated/Non-Ins 20-10 Awg (PA1360)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 10mm x 22mm, Number of Flutes: 2 (A-M10M10)
- RIDGID Drain Cleaning Cable, 5/16 In. x 35 ft. (C-13IC)
- VERMONT AMERICAN Router Bit 23/32R Convex (23158)
- VERMONT AMERICAN Router Bit Bearing Set (23165)
- VERMONT AMERICAN CT 45 Deg Chamfer 1/2BB 2F 1/4S (23155)
- VERMONT AMERICAN Router Bit 6Pc Set Va (23000)
- VERMONT AMERICAN Router Bit 1 1/32 Ogee (23127)
- VERMONT AMERICAN ROUTER BIT 1/4"" STRAIGHT (23103)
- FREUD Chipbreaker Up Spiral Bit, 1/2" dia. (75-610)
- Vermont American Routers & Accessories