Shop All Router Bits
Vermont American
ROUTER BIT 1/8"" EDGEBEAD
Mfr # 23137
Zoro # G100488965
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Overall Length 2-1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Radius (In.) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont American
- MFR # 23137
- Zoro # G100488965
- UPC # 45325738177
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-1/4 in |
Shank Dia. | 1/4 in |
Radius (In.) | 1/8 in |
Bearing Dia. (In.) | 1/2 in |
Shank Length (In.) | 1-11/16 in |
Flute Length (In.) | 9/16 in |
Cutting Edge Length | 9/16 in |
Overall Diameter | 7/8 in |
Details
Material - Machining | Carbide Tipped |
Number of Flutes | 2 |
Color | Gray |
Includes | Bearing |
Bit Type | Edge Beading |
Description
High quality tungsten carbide tips provide superior wear resistance and sharp edges. Edge Bead bit creates attractive decorative edging that gives a unique finish to the work piece. Heat treated shanks and bodies provide added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 3/8" Screw Size, PK3 (TG8MDP1)
- SUPERIOR TILE CUTTER AND TOOLS Square-Notch Midget T, 1/4" x 1/4" x 1/4 (ST394)
- CAPRI TOOLS 3/8 in Drive 9/16 in Universal Impact Socket (5-3354)
- AIRCAT 3/8" Nitrocat Composite Compact Impact Wrench (1076-XL)
- VERMONT AMERICAN Router Bit Trim Set 3Pc (23006)
- VERMONT AMERICAN Router Bit 1/4R Ogee (23150)
- VERMONT AMERICAN ROUTER BIT 1/2"" STRAIGHT (23106)
- VERMONT AMERICAN Router Bit 3/8 Rabbeting (23117)
- VERMONT AMERICAN Router Bit 3/8R Cove (23140)
- VERMONT AMERICAN Router Bit 9/16 Dovetail (23115)
- FREUD Triple Compression Bit, 1/2" dia. (77-308)
- Vermont American Routers & Accessories