Shop All Router Bits
Vermont American
Router Bit 1/4R Ogee
Mfr # 23148
Zoro # G200489138
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Overall Length 2-7/16 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Shank Length (In.) 1-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont American
- MFR # 23148
- Zoro # G200489138
- UPC # 45325738283
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-7/16 in |
Shank Dia. | 1/4 in |
Shank Length (In.) | 1-11/16 in |
Radius (In.) | 1/4 in |
Bearing Dia. (In.) | 1/2 in |
Flute Length (In.) | 3/4 in |
Overall Diameter | 1-5/8 in |
Cutting Edge Length | 3/4 in |
Details
Material - Machining | Carbide Tipped |
Number of Flutes | 2 |
Includes | Bearing |
Color | Gray |
Bit Type | Ogee |
Description
High quality tungsten carbide tips provide superior wear resistance and sharp edges. Double flute allows for a better finish in harder materials while carbide tip incorporates the wear resistance of carbide and the toughness of a steel body. Heat treated shanks and bodies provide added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT ATOMIC 20V MAX* Brushless Cordless 1-3/4 in. Compact Bandsaw (Tool Only) (DCS377B)
- GEARWRENCH 5/16" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86129)
- ALLWAY SEB-Series Single Edge Razor Blades, PK 10 (SEB10)
- PROTO Ratcheting Box Wrench, Double Box End (J1181-A)
- VERMONT AMERICAN ROUTER BIT 5/8"" MORTISE (23111)
- VERMONT AMERICAN ROUTER BIT 1/4"" STRAIGHT (23103)
- VERMONT AMERICAN VA 12pc Carbide Router Bit Set (23002)
- VERMONT AMERICAN Router Bit Trim Set 3Pc (23006)
- VERMONT AMERICAN Rtr Bit 1/8R Cove Bead (23151)
- VERMONT AMERICAN CT 3/8 Keyhole 1F 1/4S (23116)
- VERMONT AMERICAN ROUTER BIT 3/4"" STRAIGHT (23109)
- Vermont American Router Bits