Shop All Router Bits
Vermont American
Router Bit 1/4R Ogee
Mfr # 23146
Zoro # G200489060
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Overall Length 2-1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Shank Length (In.) 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont American
- MFR # 23146
- Zoro # G200489060
- UPC # 45325738269
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-1/4 in |
Shank Dia. | 1/4 in |
Shank Length (In.) | 1-5/8 in |
Bearing Dia. (In.) | 1/2 in |
Radius (In.) | 1/4 in |
Flute Length (In.) | 5/8 in |
Overall Diameter | 1-1/2 in |
Cutting Edge Length | 5/8 in |
Details
Material - Machining | Carbide Tipped |
Number of Flutes | 2 |
Color | Gray |
Includes | Bearing |
Bit Type | Ogee |
Description
High quality tungsten carbide tips provide superior wear resistance and sharp edges. Cove and bead bit creates attractive decorative edging that gives a unique finish to the work piece. Heat treated shanks and bodies provide added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 12" Bar Clamp, Wood Handle and 5-1/2" Throat Depth (TC5.512)
- TECHNIKS Double Angle Collet, DA180, 9/32 in. (01618-9/32)
- WILLIAMS Williams Combo Ratchet Wrench, 13mm, Hi-Polish (1213MNRC)
- STARRETT Inside Spring Caliper, 12 In, Spring (73B-12)
- VERMONT AMERICAN ROUTER BIT 1/4"" STRAIGHT (23103)
- VERMONT AMERICAN CT 3/8 Corebox 2F 1/4S (23122)
- VERMONT AMERICAN CT 45 Deg Chamfer 1/2BB 2F 1/4S (23155)
- VERMONT AMERICAN Router Bit Trim Set 3Pc (23006)
- VERMONT AMERICAN ROUTER BIT 1/4"" STRAIGHT (23102)
- VERMONT AMERICAN Rtr Bit 1/8R Cove Bead (23151)
- FREUD STRAIGHT BIT 1"" (12-172)
- Vermont American Routers & Accessories