Shop All Router Bits
Vermont American
Router Bit 1/2R Cove
Mfr # 23141
Zoro # G200489008
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Overall Length 2-7/16 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Radius (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont American
- MFR # 23141
- Zoro # G200489008
- UPC # 45325738214
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-7/16 in |
Shank Dia. | 1/4 in |
Radius (In.) | 1/2 in |
Flute Length (In.) | 5/8 in |
Shank Length (In.) | 1-13/16 in |
Bearing Dia. (In.) | 1/2 in |
Cutting Edge Length | 5/8 in |
Overall Diameter | 1-1/2 in |
Details
Material - Machining | Carbide Tipped |
Number of Flutes | 2 |
Includes | Bearing |
Color | Gray |
Bit Type | Cove |
Description
High quality tungsten carbide tips provide superior wear resistance and sharp edges. Cove bit creates attractive decorative edging that gives a unique finish to the work piece. Heat treated shanks and bodies provide added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Tap Sets, 2" L, #6-40 Tap Thread Size (15260)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 1"L, Zinc Plated (GN4C1000K4D--21)
- WESTWARD Transfer Punch, 11/32 In Tip, 4-7/8 In L (22N804)
- KAPRO 985 APOLLO Heavy-Duty 72" Professional Box Level (985-41X-72)
- VERMONT AMERICAN CT 1/8X5/16 Straight 1F 1/4S (23100)
- VERMONT AMERICAN CT 3/8 Corebox 2F 1/4S (23122)
- VERMONT AMERICAN ROUTER BIT 1/4"" STRAIGHT (23103)
- VERMONT AMERICAN ROUTER BIT 1/4"" STRAIGHT (23102)
- VERMONT AMERICAN VA 12pc Carbide Router Bit Set (23002)
- VERMONT AMERICAN 23160 Flush Trim Router Bit .37 x .56 (4753661)
- CMT Chamfer Bit, 1/4-Inch Shank, 7/8-Inch Diameter, Carbide-Tipped (836.190.11)
- Vermont American Router Bits