Shop All Router Bits
Vermont American
Router Bit 1/2 Rabbeting
Mfr # 23118
Zoro # G500488817
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Overall Length 2-1/8 in
- Shank Dia. 1/4 in
- Number of Flutes 2
- Shank Length (In.) 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont American
- MFR # 23118
- Zoro # G500488817
- UPC # 45325743454
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-1/8 in |
Shank Dia. | 1/4 in |
Shank Length (In.) | 1-5/8 in |
Flute Length (In.) | 1/2 in |
Bearing Dia. (In.) | 1/2 in |
Overall Diameter | 1-1/2 in |
Cutting Edge Length | 1/2 in |
Rabbet Width | 1/2 in |
Details
Material - Machining | Carbide Tipped |
Number of Flutes | 2 |
Color | Gray |
Includes | Bearing |
Bit Type | Specialty |
Description
Equipped with pilot for making panel rabbeting cuts without the use of a router guide.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-3/8'' Cup & Die Set (1'' Conduit) (HPS138)
- OZ LIFTING PRODUCTS Cable Assembly, Galvanized, 3/16" x 90 ft. (OZGAL.19-90)
- BIG HORN 20" Dia 5 Micron Dust Filter Bag 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (11769)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 30 Degrees (DT-250-030-010X)
- VERMONT AMERICAN ROUTER BIT 1/4"" STRAIGHT (23103)
- VERMONT AMERICAN VA 12pc Carbide Router Bit Set (23002)
- VERMONT AMERICAN Router Bit 23/32R Convex (23158)
- VERMONT AMERICAN ROUTER BIT 5/8"" MORTISE (23111)
- VERMONT AMERICAN Router Bit 3/8 Rabbeting (23117)
- VERMONT AMERICAN CT 1/8X5/16 Straight 1F 1/4S (23100)
- FREUD Solid Wood Surfacing and Rabbeting Bit (TM1470)
- Vermont American Router Bits