Shop All Pipe Taps
Vermont American
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # BPT18F27
Zoro # G3330293
original price:
$6.85
5% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Thread Direction Right Hand
- Shank Dia. 0.417/0.421"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # BPT18F27
- Zoro # G3330293
- UPC # 045325203712
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Shank Dia. | 0.417/0.421" |
Tap Dimension Type | Pipe |
Tap Size | 1/8" |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H4 |
Thread Length | 3/4" |
Size | 1/8" |
Details
Item | Pipe Tap |
Tap Chamfer | Taper |
Number of Flutes | 4 |
Tap Thread Type | NPT |
Thread Direction | Right Hand |
Tap Grouping | Tap |
Number of Pieces | 1 |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Tap Finish | Uncoated |
Cutting Direction - Machining | Right Hand |
Thread Standard | NPT |
Description
Tap, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring (Tool Only) (2854-20)
- KO-KEN Socket 13mm Flare Nut 62mm 3/8 Sq. Drive (3300FN-13)
- KO-KEN Attack Driver Set Rubber Grip 6 pieces3/8 Sq. Drive (AN318A)
- HARVEY TOOL Undercutting End Mill - 270° High Helix, 0.1875" (3/16) (994712-C8)
- VERMONT AMERICAN Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPP (BPT18F28)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545766)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 3/8"-24 NF (1536)
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (385443)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPT (C64099)
- GREENFIELD THREADING Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (385851)
- Vermont American Pipe Taps