Shop All Hex Dies
This Product is Discontinued
Vermont American
Hexagon Die, Carbon Steel, RH, M6-1.00mm (Discontinued)
Mfr # 21229
Zoro # G2859491
This Product is Discontinued
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M6x1.00
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # 21229
- Zoro # G2859491
- UPC # 045325212295
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | M6x1.00 |
Overall Width | 1" |
Size | 1/2" |
Hex Size (In.) | 1 |
Thread Size | M6x1.00 |
Hex Size | 1 in |
Description
Hex Threading Die, Thread Size M6x1.00, Metric Coarse, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 1.00mm, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.