Shop All Hex Dies
This Product is Discontinued
Vermont American
Hexagon Die, Carbon Steel, RH, M12-1.75mm (Discontinued)
Mfr # 21248
Zoro # G2758497
This Product is Discontinued
Key Features
- Die Shape Hex
- Thread Type Metric
- Die Thread Size M12x1.75
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont American
- MFR # 21248
- Zoro # G2758497
- UPC # 045325212486
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | M12x1.75 |
Overall Width | 1" |
Hex Size (In.) | 1 |
Size | 1/2" |
Hex Size | 1 in |
Thread Size | M12x1.75 |
Description
Hex Threading Die, Thread Size M12x1.75, Metric Coarse, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type Metric, Thread Pitch 1.75mm, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.