Shop All Hex Dies
This Product is Discontinued
Vermont American
Hexagon Die, Carbon Steel, RH, 9/16-12, NC (Discontinued)
Mfr # 20728
Zoro # G2234705
This Product is Discontinued
Key Features
- Die Shape Hex
- Thread Type NC
- Die Thread Size 9/16"-12
- Die Material Carbon Steel
- Die Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # 20728
- Zoro # G2234705
- UPC # 045325207284
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 9/16"-12 |
Overall Width | 1-7/16" |
Size | 1/2" |
Hex Size (In.) | 1-7/16 |
Thread Size | 9/16"-12 |
Hex Size | 1 7/16 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NC |
Die Material | Carbon Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Thickness (In.) | 1/2 |
Application | Hand Threading |
Material | Carbon Steel |
Pitch | 12 |
Number of Pieces | 1 |
For Tool Type | Die Stocks |
Thread Standard | UNC |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Description
Hex Threading Die, Thread Size 9/16 In.-12, UNC, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type NC, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex, Hex Size 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.