Shop All Hex Dies
Vermont American
Hexagon Die, Carbon Steel, RH, #8-32, NC
Mfr # BHD832
Zoro # G1022795
Not eligible for select promotions
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NC
- Die Material Carbon Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont American
- MFR # BHD832
- Zoro # G1022795
- UPC # 045325207611
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | #8-32 |
Overall Width | 1" |
Size | 1/2" |
Hex Size (In.) | 1 |
Thread Size | #8-32 |
Hex Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NC |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Pitch | 32 |
Material | Carbon Steel |
Thickness (In.) | 0.370 |
Number of Pieces | 1 |
Application | External Threads When Held In A Die Stock And Close Shoulder Work |
Die Type | Solid |
Thread Standard | UNC |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Description
Hex Threading Die, Thread Size #8-32, UNC, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type NC, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Wrench Set SAE, Metric 53 Pieces 5/16 in to 7/8 in, 6 mm to 22 mm , Chrome (6XZ83)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 19mm (80631)
- DEWALT 4" XP Turbo Segmented Diamond Blade (DW4711T)
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, #10-24, NC (BHD1024)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/8-27, NPT (BPD18F27)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 7/16-20, NF (BHD716F20)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-20, NF (BHD12F20)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/4-18, NPT (BPD14F18)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-13, NC (BHD12F13)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-8UNC (C65622)
- Vermont American Hex Dies