Shop All Hex Dies
Vermont American
Hexagon Die, Carbon Steel, RH, 7/16-20, NF
Mfr # BHD716F20
Zoro # G2658135
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NF
- Die Thread Size 7/16"-20
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vermont American
- MFR # BHD716F20
- Zoro # G2658135
- UPC # 045325207758
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 7/16"-20 |
Overall Width | 1" |
Hex Size (In.) | 1 |
Size | 1/2" |
Thread Size | 7/16"-20 |
Hex Size | 1 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NF |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Number of Pieces | 1 |
Thickness (In.) | 0.370 |
Pitch | 20 |
Material | Carbon Steel |
Application | Dressing Over Bruised or Rusty Threads and Cutting Occasional New Threads |
Die Type | Solid |
Thread Standard | UNF |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Description
Hex Threading Die, Thread Size 7/16 In.-20, UNF, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type NF, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-28 HSS Left Hand 4 Flute Tap Set (DWT60754)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-25-30-M6-EE-55)
- LINK HANDLES Handle Sledge Hvy Duty 36 Inch (64652)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 3/8" (49-66-4505)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-18, NC (BHD516F18)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, #10-24, NC (BHD1024)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/8-27, NPT (BPD18F27)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-24, NF (BHD516F24)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-20, NF (BHD12F20)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/4-18, NPT (BPD14F18)
- DRILL AMERICA 7/8"-14 Carbon Steel Hex Rethreading Die (DWTHX7814)
- Vermont American Hex Dies