Shop All Hex Dies
Vermont American
Hexagon Die, Carbon Steel, RH, 3/8-24, NF
Mfr # BHD38F24
Zoro # G0829805
product price: $4.99
/ea
Not eligible for select promotions
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NF
- Die Thread Size 3/8"-24
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # BHD38F24
- Zoro # G0829805
- UPC # 045325207734
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 3/8"-24 |
Overall Width | 1" |
Hex Size (In.) | 1 |
Size | 3/8" |
Thread Size | 3/8"-24 |
Hex Size | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NF |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Number of Pieces | 1 |
Thickness (In.) | 0.370 |
Material | Carbon Steel |
Application | Machine Threading or Die Stock Hand Threading |
Pitch | 24 |
Die Type | Solid |
Thread Standard | UNF |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Description
Hex Threading Die, Thread Size 3/8 In.-24, UNF, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type NF, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 in to 1 in, White (2416A-10)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.47" (M-65035)
- RAMSET Battery, For 2HNW9 Cordless Nailer (B0092)
- DRILL AMERICA m32x2 Carbon Steel Hex Die (DWTSMH32X2)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, #10-24, NC (BHD1024)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-20, NF (BHD12F20)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-13, NC (BHD12F13)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/4-18, NPT (BPD14F18)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/8-27, NPT (BPD18F27)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-18, NC (BHD516F18)
- QUALTECH Hex Die, Standard, Series DWT, Metric, M8x125 Thread, Right Hand Thread, Carbon Steel, Bright (DWTMHX8X1.25)
- Vermont American Dies