Shop All Hex Dies
Vermont American
Hexagon Die, Carbon Steel, RH, 3/4-10, NC
Mfr # BHD34F10
Zoro # G1465773
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type UNC
- Die Thread Size 3/4"-10
- Die Material Carbon Steel
- Die Thickness 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # BHD34F10
- Zoro # G1465773
- UPC # 045325207345
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 3/4"-10 |
Overall Width | 1-7/16" |
Size | 3/4" |
Hex Size (In.) | 1-7/16 |
Thread Size | 3/4"-10 |
Hex Size | 1 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | UNC |
Die Material | Carbon Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Material | Carbon Steel |
Thickness (In.) | 1/2 |
Pitch | 10 |
Number of Pieces | 1 |
Thread Standard | UNC |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Description
Hex Threading Die, Thread Size 3/4 In.-10, UNC, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type UNC, Thread Direction Right Hand, Die Thickness 1/2 in, Die Shape Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- MILWAUKEE TOOL Main Filter (49-90-1953)
- MILWAUKEE TOOL 1-1/4 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6732)
- WESTWARD Silver/Deming Drill, 43/64, HSS, 118 Deg (4UM69)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/8-27, NPT (BPD18F27)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, #10-24, NC (BHD1024)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/4-18, NPT (BPD14F18)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-13, NC (BHD12F13)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-20, NF (BHD12F20)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 7/16-20, NF (BHD716F20)
- WESTWARD Hex Rethreading Die, Std 7/8In, 9 Pitch (10M976)
- Vermont American Hex Dies