Shop All Hex Dies
Vermont American
Hexagon Die, Carbon Steel, RH, 1/8-27, NPT
Mfr # BPD18F27
Zoro # G2179633
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NPT
- Die Thread Size 1/8"-27
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # BPD18F27
- Zoro # G2179633
- UPC # 045325207987
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1/8"-27 |
Overall Width | 1" |
Size | 1/8" |
Hex Size (In.) | 1 |
Thread Size | 1/8"-27 |
Hex Size | 1 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NPT |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Thickness (In.) | 0.370 |
Number of Pieces | 1 |
Material | Carbon Steel |
Pitch | 27 |
Application | Hand Threading |
Die Type | Solid |
Thread Standard | NPT |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Description
Hex Threading Die, Thread Size 1/8 In.-27, NPT, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type NPT, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Nutdriver Set Sae 7Pc (W950)
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (28027RPB123810)
- MILWAUKEE TOOL 3 Pc. Metric Step Bit Set (48-89-9399)
- POWERBUILT 16Oz White Rubber Mallet (648336)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, #10-24, NC (BHD1024)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/4-18, NPT (BPD14F18)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 7/16-20, NF (BHD716F20)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-24, NF (BHD516F24)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-13, NC (BHD12F13)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-18, NC (BHD516F18)
- GEARWRENCH 40-Piece Fract. SAE Ratcheting Tap and Die Set (KDS3885)
- Vermont American Dies