Shop All Hex Dies
This Product is Discontinued
Vermont American
Hexagon Die, Carbon Steel, RH, 1/4-28, NF (Discontinued)
Mfr # BHD14F28
Zoro # G1892274
This Product is Discontinued
Key Features
- Die Shape Hex
- Thread Type NF
- Die Thread Size 1/4"-28
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # BHD14F28
- Zoro # G1892274
- UPC # 045325207697
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1/4"-28 |
Overall Width | 1" |
Size | 1/4" |
Hex Size (In.) | 1 |
Thread Size | 1/4"-28 |
Hex Size | 1 in |
Details
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NF |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Pitch | 28 |
Material | Carbon Steel |
Application | Hand Threading |
Thickness (In.) | 0.370 |
Number of Pieces | 1 |
Thread Standard | UNF |
Die Type | Solid |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Description
Hex Threading Die, Thread Size 1/4 In.-28, UNF, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type NF, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.