Shop All Hex Dies
Vermont American
Hexagon Die, Carbon Steel, RH, #10-32, NF
Mfr # BHD1032
Zoro # G1461171
product price: $3.19
/ea
Not eligible for select promotions
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Hex
- Thread Type NF
- Die Thread Size #10-32
- Die Material Carbon Steel
- Die Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # BHD1032
- Zoro # G1461171
- UPC # 045325207635
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | #10-32 |
Overall Width | 1" |
Size | 1/2" |
Hex Size (In.) | 1 |
Hex Size | 1 in |
Thread Size | #10-32 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Threading Die |
Die Shape | Hex |
Thread Type | NF |
Die Material | Carbon Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Pitch | 32 |
Thickness (In.) | 0.370 |
Material | Carbon Steel |
Application | Die Stock Hand Threading |
Number of Pieces | 1 |
Die Type | Solid |
Thread Standard | UNF |
Material - Machining | Carbon Steel |
Finish - Machining | Bright (Uncoated) |
Description
Hex Threading Die, Thread Size #10-32, UNF, Solid, Die Material Carbon Steel, Finish - Machining Bright (Uncoated), Thread Type NF, Thread Direction Right Hand, Die Thickness 3/8 in, Die Shape Hex, Hex Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Band Saw, 10" Round, 230/460V AC V, 3 hp HP (414477)
- PROTO Tool Collar/Loop, Fits 0.79 to 1.0 in (JPCL7SS)
- MITUTOYO Digital Height Gauge, 0-24 in Range (570-414)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 15 pcs (4035)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-24, NF (BHD516F24)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-20, NF (BHD12F20)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, #10-24, NC (BHD1024)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-18, NC (BHD516F18)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/8-27, NPT (BPD18F27)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/2-13, NC (BHD12F13)
- CENTURY DRILL & TOOL Die Stock Solid 1-13/16 Locks In Round Or Hex Dies With Set Screw (98516)
- Vermont American Hex Dies