Shop All Drill Bit Sets
This Product is Discontinued
Vermont American
Drill Bit Set, 1/4", Steel, 10 pcs. (Discontinued)
Mfr # 13137
Zoro # G7412397
This Product is Discontinued
Key Features
- Drill Bit Point Angle 135 Degrees
- Shank Shape Hex
- Drill Bit Material Carbon Steel
- Includes Case
- Drill Bit Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vermont American
- MFR # 13137
- Zoro # G7412397
- UPC # 045325131374
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Sizes Included | 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
Drill Bit Size | 1/16" to 1/4" |
Details
Item | Twist Drill Bit Set |
Drill Bit Point Angle | 135 Degrees |
Shank Shape | Hex |
Drill Bit Material | Carbon Steel |
Includes | Case |
Drill Bit Finish | Bright |
Impact Rated | No |
Number of Pieces | 10 |
Shank Type - Machining | Hex |
Description
Twist Drill Bit Set, 135 Degrees Drill Bit Point Angle, Drill Bit Sizes Included 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.