Shop All Trash Bags
Veritiv Operating Co
45 gal Trash Bags, 11.5 in x 3.8 in, .74 Mil, 100 PK
Mfr # 1144817
Zoro # G802698921
product price: $14.85
/pk 100, $0.15/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 gal
- Thickness .74 Mil
- Size 11.5 in x 3.8 in
- Length 19 in
- Height 3.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Veritiv Operating Co
- MFR # 1144817
- Zoro # G802698921
- UPC # 70052584032
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 11.5 in x 3.8 in |
Length | 19 in |
Height | 3.8 in |
Width | 11.5 in |
Details
Capacity | 45 gal |
Thickness | .74 Mil |
Item | Trash Bags |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Bedford Kraft Multi-Fold Towels, 16PK (S-13735)
- NORTECH Shutoff Valve, 3/8 In. (N851)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 1-Ply Tissue, 140 Wipes, 14 3/4 in x 16 1/2 in, 15 PK (34256)
- EUREKA Sanitaire Commercial Upright Vacuum with Vibra-Groomer II 16lbs Red (SC684F)
- VERITIV OPERATING CO 12 gal - 16 gal Trash Bags, 11.6 in x 6.7 in, Black, 500 PK (741745/LBR2333HB)
- NORAMCO TRASH BAG BLK 45G 100CT (RT-4047-XXH)
- GENUINE JOE 10 gal Trash Bags, 0.35 mm, Black, 1000 PK (GJO70417)
- HERITAGE 4 gal Trash Bags, 0.24 mil (6 Micron), Natural, 40 PK (HERZ3418RNR01)
- BERRY PLASTICS Berry Plastics 619316 1;000 Count; 12 To 16 Gallon; 8 Micron High Density Can Liner (833327)
- ECOSAFE-6400 55 gal Trash Bags, 42 in x 48 in, Extra Heavy-Duty, 0.85 mil, Green, 80 PK (HB4248-8)
- PETOSKEY PLASTICS STEELCOAT Trash Bag, 42 gal Capacity (FG-P9934-05A)
- Veritiv Operating Co Trash Bags